missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica AREC 10 Digital Ceramic Hot Plate Stirrer
GREENER_CHOICE

Powerful digital hotplate stirrer that features a 10-inch square ceramic plate, ensuring precise temperature control, high safety, maximum reliability and a large working surface.

851.00 € - 1075.00 €

Specifications

Top Plate Material Ceramic
Voltage 230 V
Size 10 x 10 in.
Temperature (Metric) Room Temp to 550°C
Type Magnetic Stirring Hotplate
View More Specs

Products 4
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
30067447
GREENER_CHOICE
View Documents
VELP Scientifica
F20500691
Hotplate Only
851.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
30067450
View Documents
VELP Scientifica
SA20500691
Probe
908.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
30067448
View Documents
VELP Scientifica
SB20500691
VFT
1075.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
30067446
View Documents
VELP Scientifica
SC20500691
Probe, Rod, Clamp
959.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • The AREC 10 Digital offers precise temperature control, advanced stirring and heating performance improved safety features, and ease of use.
  • The 10 in. square ceramic plate is highly resistant and ideal for laboratories requiring a spacious working surface.
  • Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
  • Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1°C) and VTF Digital Thermoregulator (± 0.5°C)
  • Thermoregulation range from room temperature to 350°C
  • Brushless motor ensuring power and resistance over time
  • Stirs up to 25 L volume (H2O) from 100 up to 1500 rpm
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
  • The robust 10 in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
  • A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Specifications

Specifications

Ceramic
10 x 10 in.
Magnetic Stirring Hotplate
25 L
1
100 to 1500 rpm
Digital
230 V
Room Temp to 550°C
Square
EU/UK
25 L
3 Years
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.