missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica AREC 4 Digital Ceramic Hot Plate Stirrer
Shop All Velp Products

Click to view available options
Unit Size:
Each
Includes:
Probe
Probe, Rod, Clamp
VFT
Description
- The AREC 4 Digital offers precise temperature control, advanced stirring and heating performance, improved safety features, and ease of use.
- The compact footprint makes it an indispensable solution for labs with limited bench space.
- Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1°C) and VTF Digital Thermoregulator (± 0.5°C)
- Thermoregulation range from room temperature to 350°C
- Brushless motor ensuring power and resistance over time
- Stirs up to 5 L volume (H2O) from 100 up to 1500 rpm
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
- The robust 4-in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Size | 4 x 4 in. |
| Temperature (Metric) | Room Temp to 550°C |
| Type | Magnetic Stirring Hotplate |
| Shape | Square |
| Max. Sample Load | 5 L |
| Plug Type | EU/UK |
| No. of Positions | 1 |
| Max. Container Size | 5 L |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur