missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AREC 7 Connect Digital Ceramic Hotplate Stirrer
AREC 7 Connect Digital Ceramic Hotplate Stirrer - Hotplate stirrer with wi-fi technology to control reactions through VELP Ermes Cloud Platform. Precise thermoregulation and powerful stirring for chemical, microbiological, pharmaceutical and cosmetic laboratories requiring accuracy and efficiency.
Brand: Velp Scientifica™ SA20500550
644.06 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Outstanding Performance
- Cutting-edge heating plate technology that ensures temperature homogeneity and stability from room temperature up to 550°C
- Powerful brushless motor stirs up to 20 L volume (H2O) from 30 to 1700 rpm
- SpeedServo™ counter-reaction technology maintains constant speed even if viscosity changes
Excellent Thermoregulation
- Ideal for temperature-sensitive applications in chemistry, biotech, and pharma
- Precise thermoregulation of the medium with Pt100 probe (±0.5°C)
- Thermoregulation ranges from room temperature up to 300°C
Safe and Resistant
- High-quality ceramic top and technopolymer structure ensure resistance to chemicals
- Hot Surface Safety message displayed when the temperature is above 50°C
- Safety lock button eliminates risk of unintentional modification of working conditions
Programmable Operation
- Integral Timer from 1 min to 99 h 59 min (1 min step)
- Autoreverse of stirring direction for enhanced mixing capabilities from 5 s to 99 min 59 s (1 s steps)
- Intermittent mode for enhanced programming from 5 s to 99 min 59 s (1 s step)
Intuitive and Easy-to-use
- Digital display for precise temperature and stir settings
- Illuminated icons to ensure clear readout of working conditions
Specifications
Ceramic | |
Temperature Probe AISI 316 Ti | |
8.2 lb. | |
Technopolymer | |
Analog | |
Ambient to 550°C | |
7.1 lb. | |
Stirring Hotplate | |
25 kg | |
1 | |
30 to 1700 rpm | |
344 x 203 x 94 mm | |
LED |
230 V | |
Hot surface safety message, acoustic signal | |
3.7 kg | |
800 W | |
7 x 7 in. | |
50/60 Hz | |
3.2 kg | |
Square | |
EU | |
20 L | |
25 Months | |
CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate |