missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AREC.X 7 Digital Ceramic Hotplate Stirrer
AREC.X 7 Digital Ceramic Hotplate Stirrer is designed for accuracy, offering state of the art stirring and heating performance, superior safety features and ease of use. Excellent solution for laboratories requiring precise control of medium temperature.
Brand: Velp Scientifica™
This item is not returnable.
View return policy
Description
Excellent Performance
- Ensures temperature homogeneity and stability from room temperature up to 550°C
- Bright and easy-to-read digital display showing actual and setpoint temperature
- Powerful motor stirs up to 15 L volume (H2O) from 50 to 1500 rpm
Precise Thermoregulation
- Ideal for temperature-sensitive applications in chemistry, biotech and pharma
- Precise thermoregulation of the medium with Pt100 probe (±1°C) or VTF
- Digital Thermoregulator (±0.5°C)
- Thermoregulation range from room temperature to 250°C
Safe and Resistant
- Ceramic top and technopolymer structure ensures premium resistance to chemicals
- Hot Surface Safety message displayed when the temperature is above 50°C
- Run-off grove to protect the electronics
Specifications
Ceramic | |
Digital Ceramic Hot Plate Stirrer Only | |
8.6 lb. | |
Technopolymer | |
Analog | |
Ambient to 550°C | |
7.7 lb. | |
Stirring Hotplate | |
25 kg | |
1 | |
50 to 1500 rpm | |
344 x 203 x 94 mm | |
Digital |
230 V | |
Hot surface safety message | |
3.9 kg | |
800 W | |
7 x 7 in. | |
50/60 Hz | |
3.5 kg | |
Square | |
EU | |
15 L | |
25 Months | |
CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction