missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AREX 5 Digital System

The AREX 5 Digital System is a digital hot plate stirrer with CerAlTop plate ensuring precise thermoregulation of the media, high safety and maximum reliability.

Brand:  Velp Scientifica™ SC20500580

 View more versions of this product

Product Code. 17838484

  • 580.00 € / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A SAFE HOTPLATE STIRRER DESIGNED TO LAST

  • The internal electronic parts are protected by the insulating disk to resist even in the most challenging environments and applications (IP 42 protection)
  • An illuminated indicator always informs the operator when the heating is on and a Hot Surface Safety message is displayed when the temperature is above 50°C, even when the instrument is turned off
  • The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CeAlTop™ ceramic coating

PRECISE THERMOREGULATION FOR A HIGH REPRODUCIBILITY

  • The ideal solutions for temperature-sensitive applications in many industrial and academic laboratories
  • Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1.0°C) and VTF digital thermoregulator (± 0.5°C).
  • Thermoregulation range from room temperature up to 300°C.

POWERFUL STIRRING FOR ALL LAB APPLICATIONS

  • Brushless motor ensuring power and resistance over time
  • Stirs up to 20 L from 50 to 1500 rpm, making the Series suitable for both low and high-speed applications
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
Specifications

Specifications

Ceramic-coated Aluminum
Pt100 Probe, Rod, Clamp
Aluminum (Body), Technopolymer (Enclosure)
50°C to 310°C
50/60 Hz
3.75 lb.
Stirring Hotplate
Up to 20 L
1
50 to 1500 rpm
160 x 270 x 85 mm
LED
230 V
Over 50°C (overtemperature alarm over 330°C)
135 mm dia.
122°F to 590°F
630 W
1.7 kg
Round
EU, UK
20 L
3 Years
CE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.