missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ mini Compact Ultrapure Water System
BIOPHARMAGREENER_CHOICE

The arium mini compact ultrapure water system developed to provied ASTM Type 1 water quality. The standard version arium mini is independent of permanently installed water tap. Cat. No. 14-559-041 offers an integrated UV lamp (185 ∣ 254nm) to reduce TOC down to < 5 ppb.

Brand:  Sartorius H2O-MM-UV-T

4410.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15565153

  • 4525.00 € / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Simple bag exchange in less than 5min.
  • No use of cleaning agents needed
  • Optimized purity, due to closed system, avoiding permanent biofilm
  • Intuitive menu navigation with high quality glass touch-display, developed through customer survey
  • Small footprint 28cm (11 in.) width
  • Volume dispense from 50mL
  • For general and analytical applications at a daily need<10L
  • Feed water supplied to system via provided container, filled with pre-treated water
TRUSTED_SUSTAINABILITY
Specifications

Specifications

arium™ mini with UV Lamp Ultrapure Water System
1 L/min.
18.2 Mohm.cm at 25°C
Water Purification System
Benchtop
Distilled, DI, RO, EDI
Type 1
<5 ppb
Integrated UV lamp (185/254nm), Power cord
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.