missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific ABgene Armadillo PCR Plate, 96-well, clear, semi-skirted, clear wells

Thermo Scientific™ Armadillo™ 96-Well, Clear, Semi-Skirted PCR Plates are the ultimate in high performance PCR plastics.

Brand:  Thermo Scientific ABgene AB2596

122.67 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.


Product Code. 15301702

  • 184.00 € / Pack of 25
Estimated Shipment: 28-03-2025
to see stock.
Explore more special offers
Add to basket

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price

This item is not returnable. View return policy

Description

Description

Thermo Scientific ™ Armadillo™ 96-Well, Clear, Semi-Skirted PCR Plates are the ultimate in high performance PCR plastics. Combining the rigidity of a polycarbonate frame with thin walled polypropylene wells, the Armadillo plate provides superior thermal cycling performance under all conditions without warping.

The barcoded plates (Part numbers BC-2596, BC-3496, BC-2496, BC-3596) are designed for high-throughput, robotic PCR, and qPCR applications and feature a raised rim to improve seal integrity. They are available with both clear (BC-2596, BC-2496) and white (BC-3596, BC-3496) colored wells and with 128-industry standard barcoding.

 Highlights

  • Optically clear skirt—Aids in visualization of liquids and improves stacking capabilities in automated handling systems
  • ANSI:SBS footprint—With rigidity of polycarbonate skirt, the ANSI footprint ensures complete compatibility with robotic systems for high throughput applications
  • Thermostable polycarbonate semi-skirted frame design—Warp-resistant thermal cycling and enhanced mechanical stability in robotic handling
  • Thin walled U-bottom wells—Optimal heat transfer and maximum sample recovery
  • Indented Alphanumeric Grid reference lettering—Integrated frame and well design for improved heat sealing
  • Available in both clear and white colored wells—Ensures the highest level of sensitivity for all PCR/qPCR reactions
  • Barcoding available—All plates can be provided with standard barcoding or barcoded to customer specifications for fully automated applications
Barcoding (Part numbers BC-2596, BC-3496, BC-2496, BC-3596)
The barcodes are the industry standard code 128. The label itself can withstand temperatures from -196°C up to 120°C to ensure that the barcodes stay on the plate throughout your entire workflow. It also has a special coating to virtually eliminate any ‘rubbing off' of the code during handling. The dual barcodes are located on the opposite numeric and opposite alpha sides of the plate.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
25 Plate
Clear
Real-Time PCR Systems or Thermal Cyclers
Polypropylene
96
25 plates
Certified RNase/DNase-free
Armadillo
PCR Microplate
Semi
0.3 mL
0.2 mL
Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.