missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Arrow 35600 Shoes
Antistatic with heel patch microfiber. Sanitized™ treated.
83.65 € - 86.20 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRA |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15680178
|
Abeba™
35600/36 |
36 |
83.65 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15690178
|
Abeba™
35600/37 |
37 |
86.20 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15600188
|
Abeba™
35600/38 |
38 |
86.20 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15610188
|
Abeba™
35600/39 |
39 |
86.15 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15620188
|
Abeba™
35600/40 |
40 |
83.65 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15630188
|
Abeba™
35600/41 |
41 |
86.15 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15640188
|
Abeba™
35600/42 |
42 |
86.15 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15650188
|
Abeba™
35600/43 |
43 |
86.15 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15660188
|
Abeba™
35600/44 |
44 |
83.65 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15670188
|
Abeba™
35600/45 |
45 |
83.65 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15680188
|
Abeba™
35600/46 |
46 |
86.15 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15690188
|
Abeba™
35600/47 |
47 |
83.65 €
1 pair |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRA
- Smooth leather, perforated
- White
- Slip resistance PU outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Microfiber heel patch
- Leather lining
Specifications
CE EN ISO 20347:2012 OB A, FO SRA | |
Leather | |
Polyurethane |
White | |
Slip-resistant | |
35600 |