missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Arrow 38200 Shoes
Antistatic with heel patch microfiber. Sanitized™ treated.
76.27 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRA |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15611138
|
Abeba™
38200/36 |
36 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15621138
|
Abeba™
38200/37 |
37 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15631138
|
Abeba™
38200/38 |
38 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15641138
|
Abeba™
38200/39 |
39 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15651138
|
Abeba™
38200/40 |
40 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15661138
|
Abeba™
38200/41 |
41 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15671138
|
Abeba™
38200/42 |
42 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15681138
|
Abeba™
38200/43 |
43 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15691138
|
Abeba™
38200/44 |
44 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15601148
|
Abeba™
38200/45 |
45 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15611148
|
Abeba™
38200/46 |
46 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15621148
|
Abeba™
38200/47 |
47 |
76.27 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Descripción
- CE EN ISO 20347:2012 OB A, FO SRA
- Smooth leather white
- Slip resistance PU/PU outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Microfiber heel patch
- Lining microfiber, respiration absorbing
Especificaciones
CE EN ISO 20347:2012 OB A, FO SRA | |
Microfiber | |
Slip-resistant | |
38200 |
White | |
Leather | |
Polyurethane |