missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Pipette Tips in Hinged Racks
GREENER_CHOICE

Product Code. 10564914
Click to view available options
Volume (Metric):
10 μL
20 μL
100 μL
200 μL
300 μL
1000 μL
Model:
ART 10
ART 10 Ultra-micro
ART 100
ART 100E
ART 200
ART 20E Ultra-micro
ART 20P
ART Barrier
Format:
Hinged Rack
Rack
Tip Style:
Low Retention
Ultra-micro
Universal Fit
Unit Size:
Pack of 768
Pack of 960
This item is not returnable. View return policy

Product Code. 10564914

Brand: Thermo Scientific™ 2179HR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform pipetting accurately and consistently with these barrier pipette tips in hinged racks, which seal when exposed to potential contaminants. ART hinged racks are available in low retention, micropoint, extended length and other specialty styles.

Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Hinged Rack Pipette Tips seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.

Features:
  • Stackable hinged racks save space in your lab
  • Sterile tips are certified free from RNase, DNase and pyrogen

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
TRUSTED_SUSTAINABILITY

Specifications

Description ART Barrier, Filtered, Sterile, Hinged Rack
Volume (Metric) 1000 μL
Filtered Filtered
Sterility Sterile
Model ART Barrier
Length (English) 3.5 in.
Length (Metric) 88.9 mm
Clean Claims DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Format Hinged Rack
Tip Style Universal Fit
For Use With (Equipment) Universal Fit
Product Line ART
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.