missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips

Eliminate sample retention with these specially designed pipette tips.
Brand: Thermo Scientific™ 2140-05
86.58 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.
This item is not returnable.
View return policy
Description
Get Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips, which are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, Endotoxin, and Pyrogen Free

Specifications
ART 10 REACH Low retention, Racked, Sterile | |
Filtered | |
Clear | |
1.71 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Extended Length, Low Retention, Micro Point | |
Universal Fit | |
Sterile and PCR Ready |
10 μL | |
Sterile | |
ART 10 REACH | |
4.33cm | |
Rack | |
Rack, 10 x 96 | |
ART |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips > ART 10 REACH, extended length, 10uL
Spot an opportunity for improvement?Share a Content Correction