missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips
Eliminate sample retention with these specially designed pipette tips.
Brand: Thermo Scientific™ 2279-05
123.50 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Get Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips, which are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, Endotoxin, and Pyrogen Free
Specifications
ART 1000, Filtered, Sterile, Rack | |
Filtered | |
Clear | |
ART 1000 | |
7.9cm | |
Rack | |
Rack, 8 x 100 | |
Sterile & PCR Ready |
1000 μL | |
Sterile | |
Not Autoclavable | |
3.13 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Low Retention, Ergonomic | |
ART |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction