Learn More
Thermo Scientific™ ART™ Barrier Pipette Tips in Bulk Packaging
Thermo Scientific™ ART™ Barrier Pipette tips seal in contaminants, providing bi-directional protection for samples and pipettes. Fits most pipettes.
Brand: Thermo Scientific™ 2180B
53.50 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
ART™ Barrier tips are not the same as traditional filter pipette tips. ART Barrier tips contain a one-of-a-kind, self-sealing barrier that seals in aerosol and liquid contaminants on contact, providing bi-directional protection from contamination for pipettes and samples.
- Universal Tip, fits most brands of pipettes
- ART™ tips are certified to be free DNase, RNase, DNA, ATP, Endotoxin, and Pyrogens
- Convenient bulk packaging for high volume usage
- Sterile
- Low Retention
- Racked with lift-off lid
Specifications
ART 5000, Filtered, Sterile, Bulk | |
Filtered | |
Clear | |
ART 5000 | |
Cell Culture, Pipetting Large volumes of liquids where great accuracy and precision is needed | |
Macro | |
250 tips | |
Universal Fit | |
Virgin Polypropylene |
5 mL | |
Sterile | |
Not Autoclavable | |
DNase, RNase, DNA, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free | |
Bulk | |
Bag of 250 | |
Single-use | |
ART |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.