Learn More
Thermo Scientific™ ART™ Barrier Reload System
Perform applications accurately and consistently without compromising protection with this barrier reload system.
106.00 € - 134.00 €
Specifications
Description | ART Barrier, Filtered, Sterile, Rack |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Barrier |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price | Quantity & Availability | ||
15133566
|
Thermo Scientific™
2139-RT |
ART Barrier, Filtered, Sterile, Rack | 10 μL | Standard | Sterile & PCR Ready |
134.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
15163566
|
Thermo Scientific™
2139-05-RT |
ART Barrier, Filtered, Sterile, Rack | 10 μL | Low Retention | Sterile & PCR Ready |
120.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
15173576
|
Thermo Scientific™
2149P-RT |
ART Barrier, Filtered, Sterile, Rack | 20 μL | Standard | Sterile & PCR Ready |
116.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
15193576
|
Thermo Scientific™
2149P-05-RT |
ART Barrier, Filtered, Sterile, Rack | 20 μL | Low Retention | Sterile & PCR Ready |
129.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
15163586
|
Thermo Scientific™
2069-RT |
ART Barrier, Filtered, Sterile, Rack | 200 μL | Standard | Sterile & PCR Ready |
106.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
15183586
|
Thermo Scientific™
2069-05-RT |
ART Barrier, Filtered, Sterile, Rack | 200 μL | Low Retention | Sterile & PCR Ready |
127.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
15183606
|
Thermo Scientific™
2070-RT |
ART Barrier, Filtered, Sterile, Rack | 300 μL | Standard | Sterile & PCR Ready |
110.00 €
Pack of 960 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||
15103616
|
Thermo Scientific™
2070-05-RT |
ART Barrier, Filtered, Sterile, Rack | 300 μL | Low Retention | Sterile & PCR Ready |
128.00 €
Pack of 960 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||
Description
Perform applications accurately and consistently — without compromising protection — with the Thermo Scientific™ ART™ Barrier Reload System, which provides an environmentally responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste, and saves benchtop and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.
- ART barrier tips provide 100% security against aerosols and liquid contamination
- DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Specifications
ART Barrier, Filtered, Sterile, Rack | |
Sterile | |
ART Barrier | |
Rack | |
ART |
Filtered | |
Natural | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Universal Fit | |
Sterile & PCR Ready |