Learn More
Thermo Scientific™ ART™ Gel Loading Pipette Tips
Perform applications accurately and consistently with these specialty pipette tips, which seal when exposed to potential contaminants.
150.00 € - 199.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Length (English) | 2.79 in. |
Length (Metric) | 7.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price | Quantity & Availability | ||
10212911
|
Thermo Scientific™
2155 |
ART Gel 100, Filtered, Sterile, Lift-off Lid Rack | 100 μL | Gel Loading | Sterile & PCR Ready |
199.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
10028990
|
Thermo Scientific™
2155P |
ART Gel 20P, Filtered, Sterile, Lift-off Lid Rack | 20 μL | Gel Loading | Sterile & PCR Ready |
150.00 €
Pack of 960 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
||
Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Gel Loading Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications.
Features:
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
- Available in sterile, nonsterile and in various packaging options
- Manufactured according to the industry's highest quality standard
- Gel loading for loading acrylamide or agarose gels
Compatible with:
SoftFit™ pipette tips provide precise and consistent pipetteting with multichannel pipettes
Ergonomic pipette tips are designed for Gilson pipetteman™ pipettes and Thermo Scientific™ Finnpipette™ Focus pipettes
Specifications
Filtered | |
2.79 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Gel Loading | |
Sterile & PCR Ready |
Sterile | |
7.09cm | |
Lift-off Lid Rack | |
ART |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.