missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Gel 200 Universal-Fit Pipette Tips
For loading specific types of gels
45.80 € - 380.00 €
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Sterility | Non-sterile |
Product Line | ART |
Product Code | Brand | Format | Volume (Metric) | Tip Style | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Volume (Metric) | Tip Style | Material | Price | Quantity & Availability | ||
11781233
|
Thermo Scientific™
3631 |
Rack | 200 μL | Gel Loading, Flat | Polyacrylamide |
380.00 €
Pack of 800 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11569994
|
Thermo Scientific™
3690 |
Bulk | 200 μL | Gel Loading | Virgin Polypropylene | ||||
10696581
|
Thermo Scientific™
3621 |
Rack | 200 μL | Gel Loading, Round | Polyacrylamide |
45.80 €
Pack of 200 |
In Stock
Log in to see stock. |
||
Description
For loading specific types of gels
Loading acrylamide or even agarose gels with standard pipet tips is an often time-consuming and frustrating process. These gel-loading tips were designed specifically for this application, for optimal results every time. Length: 83mm; Grad: 5μL.
Round Gel 200 (3621):
- For loading gels 0.6mm thick and thicker
- For agarose, 2-D, SDS-PAGE and protein electrophoresis
- For loading gels up to 0.4mm thick
- For polyacrylamide and DNA sequencing gels
Specifications
200 μL | |
Non-filtered | |
Non-sterile | |
ART |