Learn More
Thermo Scientific™ ART™ Pipette Tip Empty Hinged Racks

Save valuable space in the lab with these stackable pipette tip hinged racks.
28.00 € - 32.45 €
Specifications
Product Type | Empty Hinged Rack |
---|---|
Shape | Square |
Stackable | Yes |
Sterility | Non-sterile |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
10287524
![]() |
Thermo Scientific™
2004-ER |
Small |
31.75 €
Pack of 10 |
Estimated Shipment: 25-08-2025
Log in to see stock. |
||||||
10429844
![]() |
Thermo Scientific™
2006-ER |
Medium |
32.45 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
10349124
![]() |
Thermo Scientific™
2008-ER |
Large |
28.00 €
Pack of 8 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Save valuable space in the lab with the stackable Thermo Scientific™ ART™ Pipette Tip Empty Hinged Racks. ART barrier tips provide 100% security against aerosols and liquid contamination. Front latch closes and locks, ensuring safe and secure storage throughout.
Features:
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout
Certifications:
- Nonsterile products certified to be free of RNase, DNase, DNA, ATP, Endotoxin, Pyrogen and PCR Inhibitors
- Sterile products certified to be free of RNase, DNase, DNA, ATP, Bioburden, Endotoxin, Pyrogen and PCR Inhibitors
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Specifications
Empty Hinged Rack | |
Square | |
Yes | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.