missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks
Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 2789-HR
This item is not returnable.
View return policy
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume
Specifications
1200 μL, Filtered, Sterile, Hinged Rack | |
Filtered | |
Natural | |
3.42 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch | |
Sterile & PCR Ready |
1200 μL | |
Sterile | |
1200L | |
8.67cm | |
Hinged Rack | |
Yellow | |
ART SoftFit L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction