missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ashing Furnace
The ashing furnaces are especially designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.
Brand: Nabertherm™ LV094H1ON1
This item is not returnable.
View return policy
Description
- Max Temperature: 1100°C
- Electrical connection: 1-phase
- Minutes to max temperature: 120
Specifications
C550 | |
1100°C | |
230 x 240 x 170 mm |
9 L | |
Lift Door | |
415 x 485 x 845 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction