missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnace, LVT Series

Designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.

4020.00 € - 4690.00 €

Specifications

Capacity (Metric) 5 L
Temperature (Metric) 1100°C
Dimensions (D x W x H) Interior 170 x 200 x 130 mm
Dimensions (L x W x H) Exterior 420 x 385 x 790 mm
Weight (Metric) 35 kg
View More Specs

Products 2
Product Code Brand Controller Type Price Quantity & Availability  
Product Code Brand Controller Type Price Quantity & Availability  
17308009
View Documents
Nabertherm™
LV054H1LN1
B510 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17318009
View Documents
Nabertherm™
LV054H1ON1
C550 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Maximum Temperature: 1100°C
  • Heating from two sides
  • Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
  • Air exchange of more than 6 times per minute
  • Good temperature uniformity due to preheating of incoming air
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and stability
  • Lift door with hot surface facing away from the operator
  • Solid state relays provide for low-noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

5 L
170 x 200 x 130 mm
35 kg
1100°C
420 x 385 x 790 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.