missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ashing Furnace LVT Series with Lift Door
The ashing furnaces offer ceramic heating plates with an integral heating element that is safeguarded against fumes and splashing.
Brand: Nabertherm™ LV095H1ON1
This item is not returnable.
View return policy
Description
- Designed for ashing in the laboratory
- Maximum Temperature: 1100°C
- Heating from two sides
- Air exchange of more than 6 times per minute
- Good temperature uniformity due to preheating of incoming air
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Lift door with hot surface facing away from the operator
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
C550 | |
1100°C | |
Lift Door | |
415 x 485 x 845 mm | |
220/240 V |
9 L | |
Furnace | |
230 x 240 x 170 mm | |
Single Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction