missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Assistant™ Clear Glass Narrow Neck Bottles

Product Code. 10003671
Click to view available options
Capacity (Metric):
100 mL
Closure Size:
GL 22
This item is not returnable. View return policy
This item is not returnable. View return policy

Assistant™ Clear Glass Narrow Neck Bottles with screw cap are ideal for containing and storing chemicals, solvents and other liquids in the lab and field.

  • Narrow neck
  • Black screw cap
  • Available in a wide range of capacities from 30 mL to 1000 mL

Specifications

Capacity (Metric) 100 mL
Material Glass
Mouth Narrow
Product Type Storage Bottle
Closure Size GL 22
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.