missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Asynchronous PVC Chair
The Asynchronous PVC Chair is fully adjustable and easy to disinfect.
Brand: Navailles 4DL 40GHLP 01 505
481.22 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- 5-branch, scuff-resistant, reinforced chrome base with articulated glides
- Gas-lift column with height adjustment from 550 to 790 mm and shock absorber
- aluminum foot-ring with adjustable height
- Wide seat in grey M1 vinyl with high density soft foam
- Independently adjustable seat and backrest tilt with one fingertip lever thanks to an asynchronous mechanism
- High backrest in grey vinyl with high density soft foam, adjustable in height
Specifications
Blue | |
No Armrests | |
Laboratories | |
265 lb. | |
550 to 790 mm | |
30.9 lb. | |
None | |
59 cm |
Yes | |
M1 | |
Gas-lift column | |
120 kg | |
8 Years | |
14 kg | |
23.2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Navailles Asynchronous PVC Chair > Asynchronous PVC Chair; For Use With (Application): Laboratories; Seating Height: 550 to 790 mm
Spot an opportunity for improvement?Share a Content Correction