missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Attune™ Wash Solution
45.12 € - 134.00 €
Specifications
Content And Storage | Store at room temperature. |
---|---|
Product Type | Wash Solution |
For Use With (Equipment) | Attune™ Acoustic Focusing Cytometer |
Product Line | Attune™ |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15360445
|
Invitrogen
A24974 |
250 mL |
45.12 €
250mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17403822
|
Invitrogen
J24974 |
1 L |
134.00 €
1 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Specifications
Store at room temperature. | |
Wash Solution | |
Attune™ Acoustic Focusing Cytometer | |
Attune™ |
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title