missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Aura™ 9300+ Series Particulate Respirator
3M™ Aura™ Particulate Respirators 9300+ Series has an ergonomic, flat-fold, 3-panel design featuring a low breathing resistance filter media. Available in FFP1, FFP2 and FFP3 protection levels, and with valved and unvalved models.
19.00 € - 112.00 €
Specifications
Certifications/Compliance (Europe) | European Standard EN 149 for Filtering Half Masks to Protect Against Particles |
---|---|
Certifications (EN) | EN 149 |
Design Type | Cup/Molded |
Disposable | Single-use |
Product Type | General Purpose Particulate Respirator |
Product Code | Brand | Model | Assigned Protection Factor (APF) | With Exhalation Valve | Latex Free | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Assigned Protection Factor (APF) | With Exhalation Valve | Latex Free | Price | Quantity & Availability | ||
17608526
|
3M™
7100258912 |
9310+ | FFP1 | No | Yes |
28.00 €
Pack of 20 |
In Stock
Log in to see stock. |
||
17698516
|
3M™
7100258911 |
9312+ | FFP1 | Yes | Yes |
19.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||
17688516
|
3M™
7100258910 |
9320+ | FFP2 | No | Yes |
56.00 €
Pack of 20 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||
17678516
|
3M™
7100258909 |
9322+ | FFP2 | Yes | Yes |
36.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||
17668516
|
3M™
7100258908 |
9330+ | FFP3 | No | Yes |
112.00 €
Pack of 20 |
In Stock
Log in to see stock. |
||
17618526
|
3M™
7100258913 |
9332+ | FFP3 | Yes | Yes |
74.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||
Description
- Embossed Top Panel
- Individual Packaging
- Ingenious 3-panel Design
- Innovative Chin Tab
- Sculpted Nose Panel
Specifications
European Standard EN 149 for Filtering Half Masks to Protect Against Particles | |
Cup/Molded | |
General Purpose Particulate Respirator | |
Polypropylene | |
Polyisoprene | |
Cup Shape |
EN 149 | |
Single-use | |
One Size | |
Yes | |
Aluminum, Polyurethene |
Safety and Handling
missing translation for 'shelfLife' : 5 Years From Date of Manufacture
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title