missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Aura™ Particulate Respirator, 9300+ Gen3 Series
Aura™ Particulate Respirator 9300+Gen3 Series is the next generation of 3M Aura Respirator: FFP protection combined with the original 3-panel, flat-fold design.
Brand: 3M™ 7100138121
This item is not returnable.
View return policy
Description
- Original 3-panel, flat-fold design fits a wide range of face shapes and sizes
- 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort compared to 3M™ Aura™ 9300+ equivalent model
- 3M™ Advanced Electret (filter) Media helps you breathe easier
- Innovative tabs on the upper and lower panels simplify positioning and adjustment
- Braided headbands are colour-coded (blue for FFP2, red for FFP3) for quick and easy identification
- Embossed upper panel reduces eyewear fogging
- Easy to store away with flat-fold design and individual wrapping

Specifications
10 | |
EN 149:2001 + A1:2009, CE Approved | |
Flat-fold | |
FFP2 | |
General Purpose Particulate Respirator | |
No | |
Polyisoprene | |
Up to 12 x TLV | |
Non-sterile | |
243 mm | |
69 mm | |
No |
CE Approved | |
White | |
Single-use | |
Polypropylene | |
Standard | |
Yes | |
9320+Gen3 | |
5/Pk. | |
Flat-fold | |
80 mm | |
110 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction