missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Auto-Retractable Box Cutter

Features a finger-friendly™ safety blade made from advanced ceramics

Brand:  Slice™ 10503

Product Code. 16483609

  • 45.76 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Handle type: auto-retractable
  • Handle features ergo-grip J-hook design
  • Compatible blades: Slice™ 10404, 10408
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Includes 1 double-sided rounded-tip safety blade
  • Ambidextrous design
  • No-tool blade change
  • Red Dot Design award winner

Order Info

Note: There is a minimum order of $500.00 on this item.

Specifications

Specifications

Auto-retractable
6.69 in.
TPEE, GFN, POM, Carbon Steel, Zirconium Oxide
Safety Cutting
1 Ea.
99.7 g
86.35 mm
Box Cutter
170 mm
Black/Green
1 double-sided rounded-tip safety blade
3.52 oz.
3.40 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Slice™ Auto-Retractable Box Cutter > Color: Black/Green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.