missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs
BIOPHARMAGREENER_CHOICE

Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size

Brand:  Keystone Cleanroom Products MFT2A04

1252.68 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17750378

  • 1945.00 € / Pack of 1000
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1422A Tyvek Material
  • Latex-free rubber
  • Hydrophoic
  • Lint-Free
Specifications

Specifications

1422A Tyvek™
Certificate of Conformance (COC)
Steam Sterilization
Heat Sealed Poly Bag
4 in.
Autoclavable
White
HDPE
1000/Pk.
1 in. to 1.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.