missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Autoclavable Clogs 39600
Antistatic and autoclavable at 121°C. High slip resistance.
49.63 € - 66.45 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRC |
---|---|
Color | White |
Sole Features | Slip-resistant |
Style | 39600 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15601238
|
Abeba™
39600/36 |
36 |
66.45 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
15621238
|
Abeba™
39600/38 |
38 |
66.45 €
1 pair |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
15631238
|
Abeba™
39600/39 |
39 | N/A | ||||||
15641238
|
Abeba™
39600/40 |
40 |
66.45 €
1 pair |
In Stock
Log in to see stock. |
|||||
15651238
|
Abeba™
39600/41 |
41 | N/A | ||||||
15661238
|
Abeba™
39600/42 |
42 |
66.45 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
15681238
|
Abeba™
39600/44 |
44 |
66.45 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
15691238
|
Abeba™
39600/45 |
45 |
64.50 €
1 pair |
In Stock
Log in to see stock. |
|||||
15601248
|
Abeba™
39600/46 |
46 |
64.50 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E SRC
- Autoclavable, sterilisable special material
- White
- Slip resistance outsole sole
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)
Specifications
CE EN ISO 20347:2012 OB A, E SRC | |
White | |
Slip-resistant | |
39600 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title