missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Autoclavable Clogs 39610
Antistatic and autoclavable at 121°C. High slip resistance.
60.16 € - 62.00 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRC |
---|---|
Color | Blue |
Sole Features | Slip-resistant |
Style | 39610 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15611248
|
Abeba™
39610/36 |
36 |
60.16 €
1 pair |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
15621248
|
Abeba™
39610/37 |
37 |
60.16 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15631248
|
Abeba™
39610/38 |
38 |
60.16 €
1 pair |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
15641248
|
Abeba™
39610/39 |
39 |
60.16 €
1 pair |
In Stock
Log in to see stock. |
|||||
15651248
|
Abeba™
39610/40 |
40 |
60.16 €
1 pair |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
15661248
|
Abeba™
39610/41 |
41 |
62.00 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15671248
|
Abeba™
39610/42 |
42 |
60.16 €
1 pair |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
15681248
|
Abeba™
39610/43 |
43 |
60.16 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15691248
|
Abeba™
39610/44 |
44 |
60.16 €
1 pair |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
15601258
|
Abeba™
|
45 |
62.00 €
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
15611258
|
Abeba™
39610/46 |
46 |
62.00 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E SRC
- Autoclavable, sterilisable special material
- Blue
- Slip resistance outsole sole
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)
Specifications
CE EN ISO 20347:2012 OB A, E SRC | |
Blue | |
Slip-resistant | |
39610 |