missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Muff Covers
Keystone Cleanroom Products Autoclavable Muff Covers made from Heavy-Duty BHD, for sterilization processes
Brand: Keystone Cleanroom Products MFNWB16
This item is not returnable.
View return policy
Description
- Autoclavable BHD Mini-Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses
- Closures can be used to prevent dust and other particulate from entering orifices of any size
- Can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing an acceptable barrier post sterilization
- Utilizes a latex-free, rubber elastic closure to create a positive seal around all openings
- Processed and packaged in ISO 6, and 8 Clean Room Production Areas
- Autoclavable up to 135°C
Specifications
Autoclavable (135°C) | |
Blue | |
Cellulose | |
500/Pk. | |
8 in. to 12 in. |
Certificate of Conformance (COC) | |
Steam Sterilization | |
Heat-Sealed, Easy Tear Poly Bag | |
16 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction