missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Transparent Polyethylene Tubing
The Transparent Polyethylene Tubing is recognized as safe physiologically and is resistant against non-oxidizing acids, caustic solutions, salts and a number of solvents.
19.65 € - 399.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polyethylene |
For Use With (Application) | Suitable for Use with Foodstuffs |
Color | Transparent |
Max. Operating Temperature (Metric) | 95°C |
Alert:
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!
Product Code | Brand | Diameter (Metric) Inner | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Overall Length (Metric) | Price | Quantity & Availability | ||||
10455951
|
Buerkle™
8805-0406 |
4 mm | 10 m |
19.65 €
10m |
In Stock
Log in to see stock. |
||||
10389614
|
Buerkle™
8878-1014 |
10 mm | 100 m |
399.00 €
100m |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||
11852303
|
Buerkle™
8805-0608 |
6 mm | 10 m |
28.75 €
10m |
In Stock
Log in to see stock. |
||||
Description
- Made of PE
- Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
- Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
- Transparent
- Hardness Shore A 80 ± 3
- Temperature -40 °C to +95 °C
- Suitable for food
- Made of PE
- Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
- Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
- Transparent
- Hardness Shore A 80 ± 3
- Temperature -40 °C to +95 °C
- Suitable for food
Specifications
Autoclavable | |
Suitable for Use with Foodstuffs | |
95°C |
Polyethylene | |
Transparent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title