missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autoclavable Waste Bags: Printed
Printed style.
49.00 € - 574.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | OSHA, 29 CFR1910.1030 |
Closure Type | Elastic |
Includes | Printed in English and Spanish |
Material | Polypropylene |
Product Code | Brand | Color | Dimensions (L x W) | Capacity (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Capacity (English) | Price | Quantity & Availability | |||
18316523
|
Fisherbrand™
01826A |
Clear | 24 x 12 in. (61 x 30 cm) | 2 to 3 gal. |
102.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18508066
|
Fisherbrand™
01826C |
Clear | 36 x 24 in. (91 x 61 cm) | 13 to 16 gal. |
305.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18528066
|
Fisherbrand™
01826D |
Clear | 38 x 31 in. (97 x 79 cm) | 20 to 30 gal. |
398.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18386523
|
Fisherbrand™
01826E |
Clear | 48 x 37 in. (122 x 94 cm) | 44 gal. |
287.04 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18366503
|
Fisherbrand™
01828E |
Red | 48 x 37 in. (122 x 94 cm) | 44 gal. |
574.00 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18306523
|
Fisherbrand™
01826B |
Clear | 30 x 24 in. (76 x 61 cm) | 12 to 14 gal. |
153.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18306533
|
Fisherbrand™
01828A |
Red | 12 x 8 in. (30 x 20 cm) | 1 to 2 gal. |
49.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18376503
|
Fisherbrand™
01828B |
Red | 19 x 14 in. (48 x 36 cm) | 3 to 4 gal. |
94.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18518066
|
Fisherbrand™
01828C |
Red | 23 x 19 in. (58 x 48 cm) | 7 to 10 gal. |
143.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18386503
|
Fisherbrand™
01828D |
Red | 35 x 25 in. (89 x 64 cm) | 13 to 16 gal. |
276.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Printed style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
Autoclavable | |
Elastic | |
Polypropylene | |
2 mil |
OSHA, 29 CFR1910.1030 | |
Printed in English and Spanish | |
140°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Autoclavable Waste Bags: Printed