Learn More
Applied Biosystems™ Automated Thermal Cycler (ATC), 384-well
For customers seeking to automate their PCR workflow, the Applied Biosystems Automated Thermal Cycler (ATC) provides the reliability and performance you’ve come to expect from Applied Biosystems instruments.
Brand: Applied Biosystems™ A33981
10257.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Includes: ATC 384-well block module,ATC control module and CAT 5 ethernet cable
Description
For customers seeking to automate their PCR workflow, the Applied Biosystems Automated Thermal Cycler (ATC) provides the reliability and performance you’ve come to expect from Applied Biosystems instruments. Now in a small, easy-to-integrate, and compatible format, our Automated Thermal Cycler enables hands-free PCR results.
Space-saving design with our smallest thermal cycler footprint
• Flexible modular design helps save space on robotic deck
• Separate control panel module provides flexibility when integrating on robotic deck
• Choice of 10-cm, 1-m, and 3-m cables allows flexibility to locate control module under thermal cycler, under deck, or up to 3 meters away
Automated lid and cycler features
• Automated lid compatible with programming for easy, hands-free operation with a liquid handler or plate stacker
• Heated cover slides forward to cover plate nest, helping ensure thermal contact and eliminate evaporation
• Compatible with full-skirt or half-skirt plates
Fully integrate your automated system with our easy-to-install software
• Integrate with robot via SiLA Rapid Integration standard–compatible software and prewritten application programming interfaces (APIs) for major robotic platforms
• Test instrument using desktop software before buying robot
• Enable ATC to cycle like old instrument with Applied Biosystems 9700 system simulation modes
Use the ATC as a stand-alone PCR thermal cycler
Flexible software can be connected to your robot's software interface or used to control the ATC as a stand-alone instrument. Test your instrument using the ATC desktop application before integrating it into your robotic automation system.
Award-winning service and support
• Help reduce downtime with rapid exchange support
• Have our engineers perform temperature qualification at your site
Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment.
Services
27 month warranty
Specifications
±0.25°C (35°C to 99.9°C) | |
Designed for High-throughput Robotic Workflows | |
Standard | |
384-well, 20 μL, full skirted plate | |
No Display | |
Limited Warranty | |
USB, Wi-Fi, Ethernet | |
2.8°C/sec. (Block), 1.6°C/sec. (Sample) | |
13.2 lb. (6.0 kg) |
• ATC 384-well block module • ATC control module • 3-meter connection cable • CAT 5 ethernet cable |
|
<0.5°C (20 sec. after reaching 95°C) | |
12.5 x 7.1 x 5.3 in. (31.7 x 17.9 x 13.3 cm) | |
100/240 V | |
Thermal Cycler | |
0°C to 105°C | |
600 W | |
Includes 3-meter connection cable | |
384-well Isothermal Block |
For Research Use Only. Not for use in diagnostic procedures.