Learn More
Thermo Scientific™ Automation Tips for Agilent™ Bravo™ and VPrep™ Automated Liquid Handling Platforms with 384-Channel Disposable Tip Head
Increase pipetting performance with Thermo Scientific™ Tips for Agilent™ Bravo™ and VPrep™ Automated Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency.
3135.00 € - 3488.85 €
Specifications
Filtered | Non-filtered |
---|---|
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Agilent/Velocity VPrep, Agilent Bravo |
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Price | Quantity & Availability | |||
15799077
|
Thermo Scientific™
946-262 |
10 μL | Non-filtered | Non-sterile | N/A | ||||
15728987
|
Thermo Scientific™
947-262 |
30 μL | Non-filtered | Non-sterile | N/A | ||||
12924127
|
Thermo Scientific™
948-261 |
50 μL | Non-filtered | Sterile | N/A | ||||
16446949
|
Thermo Scientific™
948-262 |
50 μL | Non-filtered | Non-sterile | N/A | ||||
Description
Increase pipetting performance with Thermo Scientific™ tips for Agilent™ Bravo™ and VPrep™ Automated Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. The result is accurate and precise performance achieved by superior tip straightness and a low coefficient of variation. These automation tips are validated on the actual workstations for which they are created, and are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
Features:- Available as sterile.
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
- Lot-tested during production on actual workstation for which they are created.
- Low percentage coefficient of variation (%CV).
Specifications
Non-filtered | |
Rack | |
Agilent/Velocity VPrep, Agilent Bravo |
Clear | |
Automation |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.