Learn More
Thermo Scientific™ Automation Tips for Beckman™ Liquid Handling Systems with AP96 Dispense Head
Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems through the superior tip straightness and low %CV.
Brand: Thermo Scientific™ 919-262G
388.96 EUR valid until 2025-12-31
Use promo code "24288" to get your promotional price.
Description
Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. These automation tips provide accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
Features:- Available with Thermo Scientific™ ART™ filter technology, low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384-, and 1536-deep well plates
- Low percentage coefficient of variation (%CV)
Specifications
250 μL | |
Non-sterile | |
Autoclavable | |
Free of RNase, DNase, DNA, ATP, and endotoxin | |
Automation | |
4800 tips | |
Beckman |
Non-filtered | |
Clear | |
ISO 9001 and ISO 13485 | |
Rack | |
96 tips/rack, 10 racks/pack, 5 packs/case | |
Beckman Coulter Biomek FX, Beckman Coulter Biomek NX, Beckman Coulter Biomek 3000, Beckman Coulter Multimek AP96 | |
Certified Quality |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.