missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices
Ensure consistent performance and quality. Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices are constructed of clear polypropylene in 96-well racks. Available in nonsterile/sterile, non-filtered/filtered, wide-bore and bottom-labeled options with volumes ranging from 50 to 200μL.
611.70 € - 895.69 €
Specifications
Color | Clear |
---|---|
Clean Claims | DNase, Rnase Free |
For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
Format | Rack |
Packaging | SBS Rack |
Product Code | Brand | Sterility | Volume (Metric) | Filtered | Tip Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Volume (Metric) | Filtered | Tip Style | Price | Quantity & Availability | ||
10059499
|
Axygen™
EV-50-R |
Non-sterile | 50 μL | Non-filtered | Automation, Round |
626.63 €
Pack of 4800 |
In Stock
Log in to see stock. |
||
12736689
|
Axygen™
EVF-180-R-S |
Sterile | 180 μL | Filtered | Automation, Round |
715.86 €
Pack of 4800 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||
12746689
|
Axygen™
EVF-205-WB-R-S |
Sterile | 205 μL | Filtered | Automation, Wide Bore |
895.69 €
Pack of 4800 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||
12756689
|
Axygen™
EVF-50-R-S |
Sterile | 50 μL | Filtered | Automation, Round |
715.86 €
Pack of 4800 |
In Stock
Log in to see stock. |
||
12752836
|
Axygen™
EV-200-R-S |
Sterile | 200 μL | Non-filtered | Automation, Round |
645.46 €
Pack of 4800 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||
10535950
|
Axygen™
EV-200-R |
Non-sterile | 200 μL | Non-filtered | Automation, Round |
626.63 €
Pack of 4800 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||
10810501
|
Axygen™
EV-100-R |
Non-sterile | 100 μL | Non-filtered | Automation, Round |
611.70 €
Pack of 4800 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||
Description
- Comprehensive line of pipette tips for automated liquid handling systems
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Available in a range of volumes: 50, 100, 180 and 200μL
- Compatible with the following:
- Tecan™ Freedom Evo™, TeMo and Aquarius with MCA96 head
- Zymark™/Caliper RapidPlate™, SciClone™ and Zephyr™ with HV96 head
- Biotek™ Precision™ and Precision XS 8 or 12 head
- Dynamic Devices Oasis LM 8/96-Channel-Standard Vol and 96-Channel-Low Vol head
Specifications
Clear | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
SBS Rack | |
Tecan Freedom EVO, Tecan TeMo, Tecan Aquarius, Zymark/Caliper RapidPlate, SciClone, Zephyr, BioTek Precision, BioTek Precision XS, Dynamic Devices Oasis LM |
DNase, Rnase Free | |
Rack | |
50 Racks/Cs. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title