Learn More
Thermo Scientific™ Automation Tips for the Eppendorf™ epMotion™ Automated Pipetting System
Increase pipetting performance with these automation tips. Each pipette tip undergoes a rigorous 15-point quality control program to ensure consistency and accuracy achieved by superior tip straightness and a low coefficient of variation.
460.00 € - 1100.00 €
Specifications
Color | Clear |
---|---|
Format | Rack |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Fit for Purpose | Price | Quantity & Availability | ||
13326048
|
Thermo Scientific™
965-021 |
50 μL | Filtered | Sterile | Sterile & PCR Ready |
1100.00 €
Pack of 3840 |
In Stock
Log in to see stock. |
||
15227626
|
Thermo Scientific™
965-262 |
50 μL | Non-Filtered | Non-sterile | Certified Quality |
473.00 €
Pack of 3840 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||
15237626
|
Thermo Scientific™
966-021 |
300 μL | Filtered | Sterile | Sterile & PCR Ready |
1035.00 €
Pack of 3840 |
In Stock
Log in to see stock. |
||
15257626
|
Thermo Scientific™
966-261 |
300 μL | Non-Filtered | Sterile | Sterile |
540.00 €
Pack of 3840 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||
15267626
|
Thermo Scientific™
966-262 |
300 μL | Non-Filtered | Non-sterile | Certified Quality |
473.00 €
Pack of 3840 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||
13306068
|
Thermo Scientific™
967-021 |
1000 μL | Filtered | Sterile | Sterile & PCR Ready |
1025.00 €
Pack of 3840 |
In Stock
Log in to see stock. |
||
13346068
|
Thermo Scientific™
967-261 |
1000 μL | Non-Filtered | Sterile | Sterile |
535.00 €
Pack of 3840 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||
13356068
|
Thermo Scientific™
967-262 |
1000 μL | Non-Filtered | Non-sterile | Certified Quality |
460.00 €
Pack of 3840 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||
Description
Thermo Scientific™ Automation Tips for the Eppendorf™ epMotion™ Automated Pipetting System are available in non-sterile, sterile and sterile filtered tips. Each pipet tip undergoes a rigorous 15-point quality control program to ensure consistency, thus providing accurate and precise performance achieved by superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created and the sterile pipette tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
Features:- Available as sterile and filtered.
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
- Lot-tested during production on actual workstation for which they are created.
- Low percentage coefficient of variation (%CV).
Warranty:A five (5)-year shelf life from the date of manufacture is recommended.
Specifications
Clear | |
Rack | |
Eppendorf epMotion | |
Eppendorf epMotion |