missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Autosampler Syringes with 42mm Cone Tip Fixed Needle, 10 μL
Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.
Brand: SGE™ 002821
Description
- Improved solvent resistance
- Wide temperature ranges
- Increased operational smoothness
- Color coded syringes by volume
- Range of needle gauge and length options
Specifications
23 to 26 G | |
Gas chromatography | |
Autosampler Syringe | |
1 Pk. | |
Cone | |
Fixed |
0.63/0.47 mm | |
42 mm | |
10F-AG-0.63/0.47C | |
10 μL | |
Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction