missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL

Product Code. 13106115
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (English) Outer Needle:
0.01 in.
0.018 in.
0.02 in.
Length (English) Needle:
1.9 in.
2.2 in.
3.3 in.
Model:
10F-RTC/RSH-5.7/0.47C
10F-RTC/RSH-5.7/0.63C
10F-RTC/RSH-8.5/0.47C
10F-RTC/RSH-8.5/0.63C
10F-RTC/RSH-GT-5.7/0.47C
10F-RTC/RSH-GT-5.7/0.63C
10F-RTC/RSH-GT-8.5/0.47C
10F-RTC/RSH-GT-8.5/0.63C
25F-RTC/RSH-GT-5.7/0.47C
25F-RTC/RSH-GT-5.7/0.63C
25F-RTC/RSH-GT-8.5/0.63C
25FRTC/RSH-GT-8.5/0.47C
25R-C/T-GT-0.47
50F-RTC/RSH-GT-5.7/0.47C
50F-RTC/RSH-GT-5.7/0.63C
50F-RTC/RSH-GT-8.5/0.47C
50F-RTC/RSH-GT-8.5/0.63C
5F-RTC/RSH-5.7/0.47C
5F-RTC/RSH-5.7/0.63C
5F-RTC/RSH-8.5/0.63C
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 13106115

missing translation for 'mfr': Trajan™ 001865

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For reduced non specific sample interaction and increased analyte recovery

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 2.2 in.
Product Type Autosampler Syringe
Model 5F-RTC/RSH-5.7/0.47C
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Cone
For Use With (Equipment) Thermo RSH Autosampler
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.