missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL
Klik for at se tilgængelige muligheder
Needle Gauge:
23 G
26 G
Diameter (English) Outer Needle:
0.01 in.
0.018 in.
0.02 in.
Length (English) Needle:
1.9 in.
2.2 in.
3.3 in.
Model:
10F-RTC/RSH-5.7/0.47C
10F-RTC/RSH-5.7/0.63C
10F-RTC/RSH-8.5/0.47C
10F-RTC/RSH-8.5/0.63C
10F-RTC/RSH-GT-5.7/0.47C
10F-RTC/RSH-GT-5.7/0.63C
10F-RTC/RSH-GT-8.5/0.47C
10F-RTC/RSH-GT-8.5/0.63C
25F-RTC/RSH-GT-5.7/0.47C
25F-RTC/RSH-GT-5.7/0.63C
25F-RTC/RSH-GT-8.5/0.63C
25FRTC/RSH-GT-8.5/0.47C
25R-C/T-GT-0.47
50F-RTC/RSH-GT-5.7/0.47C
50F-RTC/RSH-GT-5.7/0.63C
50F-RTC/RSH-GT-8.5/0.47C
50F-RTC/RSH-GT-8.5/0.63C
5F-RTC/RSH-5.7/0.47C
5F-RTC/RSH-5.7/0.63C
5F-RTC/RSH-8.5/0.63C
Pakningsstørrelse:
Each
Beskrivelse
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Tekniske data
Tekniske data
| Needle Gauge | 23 G |
| Diameter (English) Outer Needle | 0.02 in. |
| Diameter (Metric) Outer Needle | 0.63 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 2.2 in. |
| Product Type | Autosampler Syringe |
| Model | 25F-RTC/RSH-GT-5.7/0.63C |
| Quantity | Ea. |
| Volume (Metric) | 25 μL |
| Length (Metric) Needle | 57 mm |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion