missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Autosampler Syringes With Removable Needle for Thermo Scientific GCs
For reduced non specific sample interaction and increased analyte recovery
Brand: Trajan™ 001877
This item is not returnable.
View return policy
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
26 G | |
0.47 mm | |
3.34 in. | |
5R-RTC/RSH-8.5/0.47C | |
5 μL | |
Cone | |
Removable |
0.18 in. | |
Gas chromatography | |
Autosampler Syringe | |
Ea. | |
85 mm | |
Thermo GC, CTC PAL RTC (Robotic Tool Change) Autosampler |