missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Avantgarde.Line
GREENER_CHOICE

Avantgarde.Line drying and heating oven with forced convection and advanced program functions.

Brand:  BINDER™ 9010-0372

 View more versions of this product

Product Code. 17817398

  • 9530.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: +22°C above ambient temperature to +300°C
  • Reinforced fan with adjustable speed
  • Electromechanical control of the exhaust air flap
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
  • Failsafe function
  • Computer interface: Ethernet
Specifications

Specifications

MB 2
116 L
Drying and Heating Chamber
2 Chrome-plated Racks
M115-230V
Digital
636 x 710 x 732 mm
50/60 Hz, 230 V
APT.line™ Technology
Forced
300°C
Touchscreen
150 kg
2 (Standard)/5 (Max.)
375 x 550 x 550 mm
58 kg
230 V
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ Avantgarde.Line > Avantgarde.Line; Model: M115-230V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.