missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 2.0 mL Conical Screw Cap Tubes
Shop All Axygen Scientific Products
Click to view available options
Sterility:
Non-sterile
Sterile
Closure Color:
Assorted
Blue
Brown
Clear
Gray
Green
Orange
Pink
Red
Violet
White
Unit Size:
Pack of 4000
Pack of 500
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Closure Color | Brown |
| Closure Material | Polypropylene |
| Capacity (Metric) | 2 mL |
| Material | Polypropylene |
| Format | Non-looped |
| Includes | O-ring |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction