missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 2.0 mL Conical Screw Cap Tubes
Features O-ring resistant to many commonly-used laboratory chemicals
Brand: Axygen™ SCT-200-R
This item is not returnable.
View return policy
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
Polypropylene | |
O-ring | |
No | |
Conical |
Red | |
2 mL | |
Non-looped | |
Non-sterile | |
Screw Cap | |
20,000 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction