Learn More
Axygen™ 5 mL Polypropylene Snaplock Microcentrifuge Tubes
For use in low volume sample requirements
Brand: Axygen™ MCT-500-X
113.83 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Specifications
Snap Cap | |
Polypropylene | |
Amber | |
250/Pk. | |
Yes | |
Cylindrical |
Microcentrifuge Tube | |
5 mL | |
Homopolymer | |
Non-sterile | |
Snap Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.