missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 8-Strip PCR Tubes, 0.2 mL
Tienda Axygen Scientific Productos
Click to view available options
Color:
Assorted
Blue
Clear
Green
Orange
Red
Violet
Yellow
Closure Type:
Domed Cap
Flat Cap
Sold Separately
Quantity:
100/Cs.
125/Pk., 1250/Cs.
Tamaño de la unidad:
Pack of 100
Pack of 125
Pack of 1250
Descripción
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr
- PCR tubes strips designed to fit a wide variety of thermal cyclers
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a variety of colors for easy sample identification
Especificaciones
Especificaciones
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Color | Blue |
| Volume (Metric) | 0.2 mL |
| Quantity | 125/Pk., 1250/Cs. |
| Closure Material | Polypropylene |
| For Use With (Equipment) | Thermal cyclers for thermal transfer applications |
| Shape | Conical |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Max. Force | 4000 x g |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido