missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 8-Strip PCR Tubes, 0.2 mL
GREENER_CHOICE

Product Code. 15479063 Shop All Axygen Scientific Products
Click to view available options
Color:
Assorted
Blue
Clear
Green
Orange
Red
Violet
Yellow
Closure Type:
Domed Cap
Flat Cap
Sold Separately
Quantity:
100/Cs.
125/Pk., 1250/Cs.
Unit Size:
Pack of 100
Pack of 125
Pack of 1250
This item is not returnable. View return policy

Product Code. 15479063

Brand: Axygen™ PCR0208C100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr

  • PCR tubes strips designed to fit a wide variety of thermal cyclers
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a variety of colors for easy sample identification
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Volume (Metric) 0.2 mL
Quantity 100/Cs.
Closure Material Polypropylene
Sterility Non-sterile
Material Polypropylene
Closure Type Sold Separately
Autoclavable Not Autoclavable
Format Strip
Product Type Thin Wall 8-Strip PCR Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.