missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-Well 100μL PCR Microplates
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well 100μL PCR Microplates are specifically designed to be compatible with Roche Light Cycler 480.
Brand: Axygen™ PCR-96-LC480-W
400.28 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Axygen™ 96 well PCR microplate is designed to fit Roche Light Cycler 480. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Includes Ultra Clear sealing film and printed alphanumeric grid for ease of well identification.Specifications
No Barcode | |
Standard | |
8 x 12 | |
Roche Light Cycler 480 | |
100 μL | |
Non-sterile | |
PCR thermal transfer, RT-PCR applications | |
50/Cs. |
RNase-, DNase-free | |
Without Lid | |
White | |
Polypropylene | |
96 | |
Round | |
Ultra Clear sealing film, printed alphanumeric grid | |
10/Pk. |