missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well PCR Microplates
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.
Brand: Axygen™ PCR-96-FS-C-PBC
234.11 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Axygen™ 96 well elevated skirt bar coded PCR microplate is designed to fit ABI™ Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film. Bar code on the long side of the plate between well H1-H12.Specifications
Includes Barcode | |
Standard | |
Clear | |
Full | |
96 | |
Round | |
50/Cs. |
RNase-, DNase-free | |
8 x 12 | |
Standard 96 well blocks | |
Polypropylene | |
Non-sterile | |
PCR thermal transfer, RT-PCR applications | |
10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction